Skip to Content
Merck
All Photos(1)

Key Documents

Z422355

Sigma-Aldrich

Aldrich® dry ice condenser trap

Overall H 490 mm, reservoir capacity 1,000 mL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€812.00

€812.00


Estimated to ship on25 March 2025



Select a Size

Change View
1 EA
€812.00

About This Item

UNSPSC Code:
41104812
NACRES:
NB.43

€812.00


Estimated to ship on25 March 2025


Overall H

490 mm

reservoir capacity

1,000 mL

Looking for similar products? Visit Product Comparison Guide

General description

4 mm PTFE stopcock. Use with or without dry ice to condense and collect in trap. The hose barb connetors start at 12 mm and taper down to 10 mm.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service