Skip to Content
Merck
All Photos(1)

Key Documents

Z225789

Sigma-Aldrich

Aldrich® cold-finger for high-efficiency cold-trap

Standard, joint: ST/NS 45/50

Synonym(s):

Aldrich Cold-Finger, Cold-Finger Cold-Trap, High-Efficiency Cold-Trap

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€445.00

€445.00


Check Cart for Availability


Select a Size

Change View
1 EA
€445.00

About This Item

UNSPSC Code:
41104812
NACRES:
NB.43

€445.00


Check Cart for Availability

Joint

joint: ST/NS45/50

Looking for similar products? Visit Product Comparison Guide

General description

Extremely efficient design minimizes warming of liquid nitrogen or dry ice/acetone coolant that is added through a side port in the wall of the Dewar and then plugged with a vented stopper. Order Dewar, Z225770, separately.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

1–2 of 2 Questions  
  1. Is this made of borosilicate glass?

    1 answer
    1. Yes, this product is made of borosilicate glass.

      Helpful?

  2. What are the dimensions?

    1 answer
    1. Please see the attached image below. All dimensions are in mm. The hose connections are ~7mm at the end, and taper up to ~10mm. The volume below the dip tube is approximately 22 mL.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service