Skip to Content
Merck
All Photos(1)

Documents

28613-U

Hamilton® 75N syringe

75N, volume 5 μL, needle size 26s ga (cone tip), needle L 51 mm (2 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

material

cone tip stainless steel (point style 1)

needle size

26s ga (cone tip)

description

5uL

feature

Microliter
Syringe, Fixed Needle

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 203189

needle L

51 mm (2 in.)

volume

5 μL

compatibility

for use with CTC A200S PAL Instruments (cemented needle)

Related Categories

Legal Information

Hamilton is a registered trademark of Hamilton Co.
Microliter is a trademark of Hamilton Co.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Ekaterina Friebel et al.
Cell, 181(7), 1626-1642 (2020-05-30)
Brain malignancies can either originate from within the CNS (gliomas) or invade from other locations in the body (metastases). A highly immunosuppressive tumor microenvironment (TME) influences brain tumor outgrowth. Whether the TME is predominantly shaped by the CNS micromilieu or

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service