Skip to Content
Merck
All Photos(1)

Key Documents

HAM7634-01

Hamilton® TLC syringe

model, 75 RN, no needle, volume 5 μL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€67.80

€67.80


Check Cart for Availability


Select a Size

Change View
1 EA
€67.80

About This Item

UNSPSC Code:
42142600
NACRES:
NB.03

€67.80


Check Cart for Availability

material

Microliter syringe

feature

autoclavable
model 75 RN, no needle

manufacturer/tradename

Hamilton

parameter

10-115 °C temp. range (50-239 °F)
2000 psig pressure

I.D. × O.D.

0.343 mm × 6.60 mm

volume

5 μL

Looking for similar products? Visit Product Comparison Guide

General description

The needles on Thin Layer Chromatography (TLC) syringes are coated from the point for 3/4” with a PTFE-coating. The coating reduces the surface tension between the needle and the liquid making it ideal for reproducible sample spotting. The TLC syringe is available as a cemented needle (SNTLC) or as a replacement needle to be installed into a standard removable needle (RN) syringe. To find the appropriate no needle syringe select general syringes and filter by termination and gauge. Choose the “RN” and “No Needle Included” options to see all syringes that can receive TLC needles. To find the appropriate TLC needle select the TLC option under “Needles” in the main product menu.

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service