Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
Quality Segment
material
plain filter, polypropylene membrane, white filter
sterility
non-sterile
feature
hydrophobic
manufacturer/tradename
Millipore
parameter
>0.90 mL/min-cm2 air flow rate (typical), 1 h at 90 °C
filter diam.
90 mm
thickness
200 μm ± 50 μm
gravimetric extractables
0.5%
pore size
0.45 μm pore size, >40 % porosity
bubble point
>3 psi, air with methanol at 23 °C
shipped in
ambient
General description
Application
- Clarification organic solutions and solvent
- General filtration
- HPLC/LC-MS mobile phase filtration
- Clarifying acids and bases
- FAS sample filtration
Features and Benefits
Filters have high dirt-holding capacity
1 of 1
This Item | |||
|---|---|---|---|
| description 0.45 µm, 90 mm, hydrophobic, polypropylene | description 0.45 µm, 25 mm, hydrophobic, polypropylene | description 0.45 µm, 47 mm, hydrophobic, polypropylene | description 0.2 µm, 47 mm, hydrophobic, polypropylene |
| feature hydrophobic | feature hydrophobic | feature hydrophobic | feature hydrophobic |
| pore size 0.45 μm pore size, >40 % porosity | pore size 0.45 μm pore size, >40 % porosity | pore size 0.45 μm pore size, >40 % porosity | pore size 0.2 μm pore size, >40 % porosity |
| sterility non-sterile | sterility non-sterile | sterility non-sterile | sterility non-sterile |
| material plain filter, white filter, polypropylene membrane | material plain filter, polypropylene membrane, white filter | material plain filter, polypropylene membrane, white filter | material plain filter, polypropylene membrane, white filter |
| parameter >0.90 mL/min-cm2 air flow rate (typical), 1 h at 90 °C | parameter >0.90 mL/min-cm2 air flow rate (typical), 1 h at 90 °C | parameter >0.90 mL/min-cm2 air flow rate (typical), 1 h at 90 °C | parameter >0.90 mL/min-cm2 air flow rate (typical), 1 h at 90 °C |
| shipped in ambient | shipped in ambient | shipped in ambient | shipped in ambient |
Still not finding the right product?
Explore all of our products under Polypropylene membrane filter
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

