Skip to Content
Merck

Skip To

PPTH04700

Polypropylene membrane filter

0.45 µm, 47 mm, hydrophobic, polypropylene

Synonym(s):

Hydrophobic, Polypropylene cut disc, Air monitoring filter

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

NACRES:
NB.24
UNSPSC Code:
41104921
Pore size:
0.45 μm pore size, >40 % porosity
Material:
plain filter, polypropylene membrane, white filter
Feature:
hydrophobic
Sterility:
non-sterile
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Segment

material

plain filter, polypropylene membrane, white filter

sterility

non-sterile

feature

hydrophobic

manufacturer/tradename

Millipore

parameter

>0.90 mL/min-cm2 air flow rate (typical), 1 h at 90 °C

filter diam.

47 mm

size

200 μm ± 50 μm

gravimetric extractables

0.5%

pore size

0.45 μm pore size, >40 % porosity

bubble point

>3 psi, air with methanol at 23 °C

shipped in

ambient

General description

Millipore polypropylene filters are constructed of 100% virgin polypropylene media. Polypropylene as a membrane material demonstrates low extractables, high thermal stability, relatively fast liquid flow rates, and broad chemical compatibility, for the filtration of mobile phase, general filtration of aqueous and organic/aggressive solvents, clarification and prefiltration. Hydrophobic filters provide high particle retention, high dirt holding capacity and low pressure drop. They are designed for filtration of organic solvents, but they can also be used - once properly wetted with alcohol - for the filtration of aqueous solutions.

Application

  • Clarification organic solutions and solvent
  • General filtration
  • HPLC/LC-MS mobile phase filtration
  • Clarifying acids and bases
  • FAS sample filtration

Features and Benefits

Compatible with aggressive solvents
Filters have high dirt-holding capacity

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
PPTH02500PPTH09050PPTG04700
pore size

0.45 μm pore size, >40 % porosity

pore size

0.45 μm pore size, >40 % porosity

pore size

0.45 μm pore size, >40 % porosity

pore size

0.2 μm pore size, >40 % porosity

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

feature

hydrophobic

feature

hydrophobic

feature

hydrophobic

feature

hydrophobic

material

plain filter, white filter, polypropylene membrane

material

plain filter, polypropylene membrane, white filter

material

plain filter, polypropylene membrane, white filter

material

plain filter, polypropylene membrane, white filter

parameter

>0.90 mL/min-cm2 air flow rate (typical), 1 h at 90 °C

parameter

>0.90 mL/min-cm2 air flow rate (typical), 1 h at 90 °C

parameter

>0.90 mL/min-cm2 air flow rate (typical), 1 h at 90 °C

parameter

>0.90 mL/min-cm2 air flow rate (typical), 1 h at 90 °C

shipped in

ambient

shipped in

ambient

shipped in

ambient

shipped in

ambient


Still not finding the right product?

Explore all of our products under Polypropylene membrane filter




Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters