Skip to Content
Merck
All Photos(1)

Key Documents

MXRJ200TLA

Millipore

200 L Power MIX sst carrier w/ temp sensor, load cells, ASME

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103801
eCl@ss:
32010600
Pricing and availability is not currently available.

material

304L stainless steel caster(s)
304L stainless steel stand
304L stainless steel tank(s)
stainless steel latch(es) (18-8)

Quality Level

parameter

4-60 °C temperature (non-condensing environment)

H

1342 mm
52.81 in. (1341,7 mm)

W

37 in. (939,8 mm)

depth

45 in. (1143 mm)

weight

720 lb (327 kg)


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

Learn more on mAb downstream processing, more specifically virus inactivation and the relevant associated products.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service