Skip to Content
Merck

Skip To

MXRCTRLB2K

Control Box, Power MIX 1000/2000, 120V

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

eCl@ss:
32010600
UNSPSC Code:
41103801
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Segment

AC/DC input

120 V, 60 Hz, 15 A, 120 V

material

stainless steel (in compliance with material code 1.4301 ASTM® 304)

parameter

55 °C max. temp. (132 °F) at 1 atm (surface)

weight

21 lb (9.5 kg)

compatibility

for use with MOBIUS® Power MIX 1000 and 2000

Features and Benefits

CE, UL Compliant

Legal Information

MOBIUS is a registered trademark of Merck KGaA, Darmstadt, Germany

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
MXRCTRLB2K2MXRPCNA1K2KMXRPCNA125
AC/DC input

120 V, 60 Hz, 15 A

AC/DC input

230 V, 50 Hz, 10 A

AC/DC input

125 V, 20 A

AC/DC input

125 V, 10 A

compatibility

for use with MOBIUS® Power MIX 1000 and 2000

compatibility

for use with MOBIUS® Power MIX 1000 and 2000

compatibility

for use with MOBIUS® Power MIX 1000 and 2000

compatibility

-

weight

21 lb (9.5 kg)

weight

22 lb (9.5 kg)

weight

-

weight

-

material

stainless steel (in compliance with material code 1.4301 ASTM® 304)

material

stainless steel (in compliance with material code 1.4301 ASTM® 304)

material

-

material

-

Quality Level

EQ1

Quality Level

EQ1

Quality Level

SP1

Quality Level

SP1

parameter

55 °C max. temp. (132 °F) at 1 atm (surface)

parameter

55 °C max. temp. (132 °F) at 1 atm (surface)

parameter

-

parameter

-




Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters