Skip to Content
Merck
All Photos(1)

Documents

MGCK

mPAGE® Gel Casting Device Kit

for hand casting mini gels with a 0.75 mm, 1.0 mm or 1.5 mm thickness, includes plates and combs

Synonym(s):

gel caster, gel casting frame

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105305
NACRES:
NC.01

material

glass plate

packaging

pkg of 1 kit (size_0.7mm)
pkg of 1 kit (size_1.0 mm)
pkg of 1 kit (size_1.5 mm)

manufacturer/tradename

Millipore

technique(s)

SDS-PAGE: suitable
electrophoresis: suitable

W × H

14.8 cm × 5.6 cm , caster dimensions

gel size

8.3 cm × 10.1 cm

gel thickness

0.75 mm
1.0 mm
1.5 mm

well size × volume

10 well (15 well) × 33 μL (20 μL), size_0.75 mm
10 well (15 well) × 43 μL (26 μL), size_1.0 mm
10 well (15 well) × 62 μL (39 μL), size_1.5 mm

well size

10 well , using 10-well comb
15 well , using 15-well comb

General description

The mPAGE® Gel Casting Device Kits offers a leak-free solution for handcasting up to 2 mini protein gels. Gels cast are 8 cm x 10 cm with a gel thickness of 1.0 mm, 0.75 mm, or 1.5 mm, along with 10 or 15-well options for sample loading. The mPAGE® Gel Caster has been designed to simplify hand casting gels and to eliminate leakage during the casting process.

Components

Kits include the following components:

  • mPAGE® Gel Caster Base (2)
  • mPAGE® Gel Caster Frame (2)
  • mPAGE® Gel Caster Sealing Gaskets (2)
  • mPAGE® Gel Releasers (5)
  • mPAGE® Combs 10 wells (0.75 mm, 1.0 mm or 1.5 mm)
  • mPAGE® Combs 15 wells (0.75 mm, 1.0 mm or 1.5 mm)
  • mPAGE® Mini Spacer Plates (0.75 mm, 1.0 mm or 1.5 mm)
  • mPAGE® Mini Short Plates

Compatibility

Compatible with:
  • TurboMix Bis-Tris Gel Casting Kit
  • mPAGE Mini Gel Tank
  • mPAGE Mini Wet Transfer System

Legal Information

MPAGE is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

Introduction to PAGE. Learn about SDS-PAGE background and protocol for the separation of proteins based on size in a poly-acrylamide gel.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service