LCWP29325
Mitex Membrane, PTFE, hydrophobic, 10 µm, 293 mm, white, plain
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
40161507
eCl@ss:
32031602
Recommended Products
material
PTFE
plain filter
white filter
Quality Level
feature
hydrophobic
manufacturer/tradename
Mitex™
parameter
>70 mL/min-cm2 water flow rate (at 27 in Hg)
14 L/min-cm2 air flow rate
260 °C max. temp.
filter diam.
293 mm
thickness
130 μm
pore size
10.0 μm pore size
60 % porosity
bubble point
≥0.03 bar, air with water at 23 °C
General description
Filter Code: LCWP
Filter Type: Screen filter
Other Notes
Directions for Use
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer first page of Visual Inspection Guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Legal Information
Mitex is a trademark of Merck KGaA, Darmstadt, Germany
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service