Skip to Content
Merck
All Photos(1)

Documents

HP01PPVN0

Millipore

Optiseal Sanitary Cartridge Housing In-line

Small-volume applications

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161525
eCl@ss:
32031603

material

316L stainless steel
silicone seal

Quality Level

manufacturer/tradename

OptiSeal®

availability

available only in North America

parameter

10 bar max. inlet pressure (145 psi)

H

20.3 cm (8 in.)

L

20.2 cm

inlet to outlet W

20.3 cm (8 in.)

weight

1.25 kg (2.75 lb)

fitting

3 in. base-dome connection O-ring (2-335)
1/4 in. drain/vent hose barb
1.5 in. inlet/outlet sanitary flange

cartridge code

double O-rings (2-123; hold-down tabs)

compatibility

for use with Optiseal Cartridge Filter

General description

Device Configuration: In-line

Application

Small-volume applications

Features and Benefits

Surface Finish, Exterior: Sanitary finish Ra <0.8 µm (32 µin)
Surface Finish, Wetted: Fine electropolished sanitary finish, Ra <0.5 µm (20 µin)

Other Notes

Type of mounting used for filter housing: Can be supported by braced rigid tubing connections

Legal Information

OPTISEAL is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service