Skip to Content
Merck
All Photos(1)

Key Documents

1.50332

Supelco

LiChrosorb® RP-8 (5 µm) HPLC Columns

L x I.D. 250 mm x 4 mm, Hibar® RT HPLC Column

Synonym(s):

TM=["LiChrosorb"] C8 HPLC column

Sign Into View Organizational & Contract Pricing

Select a Size

1 UNIT
€872.00

€872.00


Estimated to ship on20 May 2025



Select a Size

Change View
1 UNIT
€872.00

About This Item

UNSPSC Code:
41115709
NACRES:
SB.52

€872.00


Estimated to ship on20 May 2025


Product Name

LiChrosorb® RP-8 (5 µm) Hibar® RT 250-4, suitable for HPLC, Superspher®

material

stainless steel column

Quality Level

Agency

suitable for USP L7

product line

LiChrosorb®

feature

endcapped: no

manufacturer/tradename

Superspher®

parameter

400 bar pressure
60 °C max. temp.

technique(s)

HPLC: suitable
mass spectrometry (MS): suitable (Low)

column L × I.D.

25 cm × 4 mm

matrix

fully porous particle

matrix active group

C8 bonding phase

particle size

5 μm

pore size

100 Å pore size

operating pH range

2-7.5

separation technique

reversed phase
supercritical fluid (SFC)

storage temp.

no temp limit

General description

HPLC column Superspher®
LiChrosorb® RP-8 is a reliable irregular shaped silica gel carriers with reversed phase properties. It is well suited for the separation of neutral, acidic and weak basic compounds.This sorbent is packed into a Hibar 250-4 HPLC column. For mounting of a LiChroCART 4-4 guard column, the guard column holder 1.51487 has to be used.

Analysis Note

Pressure: ≤ 90 bar
Theoretical Plates (N/m) (Toluene): ≥ 55000
Symmetry (Toluene): 0.8 - 1.4
Capacity factor (Toluene): 0.5 - 1.5

Legal Information

Hibar is a registered trademark of Merck KGaA, Darmstadt, Germany
LiChrosorb is a registered trademark of Merck KGaA, Darmstadt, Germany
Superspher is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service