Skip to Content
Merck
All Photos(1)

Key Documents

1.50148

Supelco

LiChrospher® PAH (5 µm) HPLC Columns

L x I.D. 4 mm x 4 mm LiChroCART HPLC guard-cartridge

Sign Into View Organizational & Contract Pricing

Select a Size

10 UNITS
€457.00

€457.00


Estimated to ship on21 May 2025



Select a Size

Change View
10 UNITS
€457.00

About This Item

UNSPSC Code:
41115709
NACRES:
SB.52

€457.00


Estimated to ship on21 May 2025


Product Name

LiChrospher® PAH LiChroCART 4-4, suitable for HPLC

material

stainless steel column

Quality Level

Agency

suitable for USP L1

product line

LiChrospher®

feature

endcapped: no

packaging

10 pak of

parameter

250 bar pressure
60 °C max. temp.

technique(s)

HPLC: suitable
mass spectrometry (MS): suitable (Low - Medium)

column L × I.D.

0.4 cm × 4 mm

surface area

350 m2/g

matrix

fully porous particle

matrix active group

PAH bonding phase

particle size

5 μm

pore size

150 Å pore size

operating pH range

2-7.5

separation technique

reversed phase

storage temp.

no temp limit

General description

HPLC guard column
LiChrospher® PAH is a highly efficient and selective stationionary phase especially designed for the high resolution separation of 16 PAH (polycyclic aromatic hydrocarbons) according to EPA 610 and 550, plus benzo(e)pyrene and perylene. This sorbent is packed into LiChroCART 4-4 HPLC guard columns, to be used in connection with LiChroCART HPLC cartridges, packed with LiChrospher PAH. The connection is being accomplished by use of the manu-CART NT cartrige holder (1.51486).

Analysis Note

Selectivity: passes test

Legal Information

LICHROCART is a trademark of Merck KGaA, Darmstadt, Germany
LiChrospher is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service