Skip to Content
Merck
All Photos(1)

Key Documents

1.17989

Supelco

Test vessels

graduations, 5 mL, graduations, 10 mL, for use with MQUANT® Tests

Sign Into View Organizational & Contract Pricing

Select a Size

30 UNITS
€62.10

€62.10


Estimated to ship on23 May 2025


Request a Bulk OrderRequest more information

Select a Size

Change View
30 UNITS
€62.10

About This Item

UNSPSC Code:
41116116
NACRES:
NA.24

€62.10


Estimated to ship on23 May 2025


Request a Bulk OrderRequest more information

feature

graduations 10 mL
graduations 5 mL

compatibility

for use with MQUANT® Tests

detection method

colorimetric
titrimetric

storage temp.

15-25°C

General description

We offer you useful accessories and consumables you can purchase independent from a complete test kit. These test vessels are suitable for various MQuant® tests (also formally MColortest®). They are equipped with convenient graduations for 5 mL and 10 mL samples.

Legal Information

MCOLORTEST is a registered trademark of Merck KGaA, Darmstadt, Germany
MQUANT is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

Hydroxymethylfurfural (HMF) in honey – reflectometric determination after after conversion with a barbituric acid derivative and an aminophenazone derivative

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service