Skip to Content
Merck
All Photos(1)

Key Documents

1.10859

Millipore

Tryptone water

GranuCult® prime, according to ISO 7251, granular, pack of 500 g, suitable for microbiology

Synonym(s):

Peptone water (Indole free)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41106213
NACRES:
NA.74

Agency

according to ISO 7251

Quality Level

form

granular

packaging

pack of 500 g

manufacturer/tradename

GranuCult® prime

technique(s)

microbiological culture: suitable

application(s)

food and beverages
microbiology

storage temp.

15-25°C

suitability

Escherichia coli

General description

for microbiology

Analysis Note

Appearance (clearness): clear
Appearance (colour): yellowish
pH-value (25 °C): 7.1 - 7.5
Growth (Escherichia coli ATCC 25922 (WDCM 00013)): good to very good
Growth (Proteus hauseri ATCC 13315): fair to good
Growth (Morganella morganii ATCC 25830 (WDCM 00112)): fair to good
Growth (Enterobacter cloacae ATCC 13047 (WDCM 00083)): good to very good
Growth (Salmonella typhimurium ATCC 14028 (WDCM 00031)): fair to very good
Growth (Staphylococcus aureus ATCC 25923 (WDCM 00034)): fair to good
Indole formation (Escherichia coli ATCC 25922 (WDCM 00013)): +
Indole formation (Proteus hauseri ATCC 13315): +
Indole formation (Morganella morganii ATCC 25830 (WDCM 00112)): +
Indole formation (Enterobacter cloacae ATCC 13047 (WDCM 00083)): -
Indole formation (Salmonella typhimurium ATCC 14028 (WDCM 00031)): -
Indole formation (Staphylococcus aureus ATCC 25923 (WDCM 00034)): -
Incubation: 24 hrs.; 35 °C; aerobic.

Footnote

We offer two media types: the superior granulated GranuCult® and the cost-efficient powdered NutriSelect® culture media, depending on your needs.
The designations basic, plus, or prime are added to indicate the quality control level, from basic quality control to standard QC plus to prime for full regulatory compliance.

Legal Information

GRANUCULT is a registered trademark of Merck KGaA, Darmstadt, Germany
NutriSelect is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 1


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Dehydrated culture media for cultivating Shigella come in granules that dissolve in water. Granulation of the media ensures homogenous distribution, which avoids clumping even in warm and humid conditions. 

Shigella spp. are predominantly connected to humans and are rarely isolated from other animals, with the exception of primates.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service