Skip to Content
Merck
All Photos(1)

Key Documents

1.09829

Supelco

Titanium standard

1000 mg Ti, (NH₄)₂TiF₆ in H₂O Titrisol®

Sign Into View Organizational & Contract Pricing

Select a Size

1 AMP
€92.90

€92.90


Estimated to ship on16 April 2025


Request a Bulk Order

Select a Size

Change View
1 AMP
€92.90

About This Item

UNSPSC Code:
41116107
NACRES:
NA.24

€92.90


Estimated to ship on16 April 2025


Request a Bulk Order

grade

analytical standard

Quality Level

product line

Titrisol®

form

concentrate

concentration

1000 mg Ti in water

technique(s)

AAS: suitable
ICP: suitable

density

1.045 g/cm3 at 20 °C

application(s)

industrial qc
pharmaceutical

format

single component solution

storage temp.

15-25°C

Analysis Note

content (Ti): 1000 mg/Ampoule
Determination method: alcalimetric titration (traceable to NIST - SRM 723e)
Accuracy of the method: +/- 5 mg

Legal Information

Titrisol is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10 - Combustible liquids

WGK

WGK 3


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service