Skip to Content
Merck
All Photos(1)

Key Documents

1.09734

Supelco

Power Supply

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
€180.00

€180.00


Estimated to ship on17 May 2025


Request a Bulk OrderRequest more information

Select a Size

Change View
1 PKG
€180.00

About This Item

UNSPSC Code:
41116116
NACRES:
SE.11

€180.00


Estimated to ship on17 May 2025


Request a Bulk OrderRequest more information

technique(s)

photometry: suitable

compatibility

for use with Spectroquant® Nova 30 A
for use with Spectroquant® Nova 60 A
for use with Spectroquant® Nova 60

storage temp.

15-25°C

General description

for NOVA 30A, NOVA 60 and NOVA 60A Spectroquant®

Legal Information

SPECTROQUANT is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service