Skip to Content
Merck
All Photos(2)

Documents

1.07558

Supelco

Extran® AP 11

greener alternative

powder, mildly alkaline

Synonym(s):

Glass purification, Cleaning agents

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103206
NACRES:
NA.21

Quality Level

form

solid

greener alternative product characteristics

Design for Degradation
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

pH

11.3 (20 °C, 3 g/L in H2O)

bulk density

700 kg/m3

greener alternative category

storage temp.

no temp limit

General description

This product is identical to EX1001 with the same quality and specification. Some pack sizes have changed to provide a globally harmonized offering.
We are committed to bringing you greener alternative products, which adhere to one or more of The 12 Principles of Greener Chemistry. This product is environmentally friendly having bio-degradable active ingredients. Click here for more information.

Linkage

Replaces: EX1001-2

Analysis Note

Identity: passes test
pH-value (1 %; water): 11.5 - 12.5
Foaming volume (5 %; water): ≤ 1 ml
Bulk density: 65 - 75 g/100 ml

Legal Information

EXTRAN is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service