Skip to Content
Merck
All Photos(1)

Key Documents

Z767905

Synthesis blocks for RCT and RET magnetic stirrers

Holds 16 x 4 mL flask

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€87.50

€87.50


Check Cart for Availability


Select a Size

Change View
1 EA
€87.50

About This Item

UNSPSC Code:
41102404
NACRES:
NB.72

€87.50


Check Cart for Availability

material

aluminum

feature

Holds 16 x 4 mL flask

packaging

pack of 1 ea

manufacturer/tradename

IKA 0025000626

L × W

79 mm × 79 mm

Looking for similar products? Visit Product Comparison Guide

General description

H 135.101 flat bottom, aluminium block for use with various IKA® magnetic stirrers. Either H 135.10 support plate without handle or H 135.11 support plate with handle is required to use the block.

Features and Benefits

  • Holds 16 x 4 mL flasks
  • Hole diameter: 15.2 mm
  • Hole depth: 18.5 mm

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service