Skip to Content
Merck
All Photos(2)

Key Documents

Z742838

Kern PCB precision balances

Kern PCB 10000-1, weighing capacity 10000 g, accuracy: 0.1 g, precision: ±0.3 g

Synonym(s):

high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€260.00

€260.00


Check Cart for Availability


Select a Size

Change View
1 EA
€260.00

About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

€260.00


Check Cart for Availability

AC/DC input

100 - 240 V AC, universal plug set

material

stainless steel platform

feature

CE compliant

packaging

pack of 1 ea

manufacturer/tradename

Kern PCB 10000-1

weighing capacity measuring range

10000 g, accuracy: 0.1 g, precision: ±0.3 g

W × depth × H

163 mm × 245 mm × 79 mm

platform W × W

150 mm × 170 mm

battery power

9 V rechargeable

Looking for similar products? Visit Product Comparison Guide

General description

The KERN PCB series offer an economical solution to precision weighing. The balances offer excellent build quality and reliability with unbeatable reproducibility in the price range.

  • Easy read, back lit LCD display with digit height 15 mm
  • RS 232 data interface
  • Mains or battery operation, Auto-off after 3 min. to preserve the batteries
  • Protective working cover over display

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service