Z755788
MultiTherm™ shaker with heating
AC/DC input 230 V AC, UK plug, CE compliant
Synonym(s):
digital dry bath shaker, dry bath shaker, shaking dry bath incubator, shaking dry block, shaking dry block incubator
About This Item
Recommended Products
description
orbit: 3 mm diam.
feature
CE compliant
manufacturer/tradename
Benchmark Scientific H5000-H-E with UK plug
parameter
200-1500 rpm speed
5-100 °C temp. range (ambient)
W × D × H
8.25 in. (21 cm) × 11.5 in. (29 cm) × 8.25 in. (21 cm)
Looking for similar products? Visit Product Comparison Guide
General description
Speed, time and temperature settings are continuously visible on the LCD, simultaneously showing both actual and selected values. Integral over-temperature control ensures long life, safety and sample integrity.
Blocks available separately, accomodate tubes from 0.2 mL to 50 mL.
- Heating rate: 5°C/min.
- Cooling rate: 2.5°C/min.
- Speed increment: 10 rpm
- Timer: 1min. to 99 hrs 99 min./continuous
- Contoured wells provide uniform heating
Legal Information
accessory
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service