Skip to Content
Merck
All Photos(2)

Documents

Z755737

MultiTherm shaker with heating and cooling

AC/DC input 230 V AC, European 2-pin plug, CE compliant

Synonym(s):

digital dry bath shaker, dry bath shaker, shaking dry bath incubator, shaking dry block, shaking dry block incubator

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103025
NACRES:
NB.76

description

orbit: 3 mm diam.

feature

CE compliant

manufacturer/tradename

Benchmark Scientific H5000-HC-E with EU plug

parameter

-20-100 °C temp. range (ambient)
200-1500 rpm speed

W × D × H

8.25 in. (21 cm) × 11.5 in. (29 cm) × 8.25 in. (21 cm)

Looking for similar products? Visit Product Comparison Guide

General description

The MultiTherm shaker is a temperature controlled vortexer, useful for a variety of molecular biology applications. Despite its modest 8 x 11 in. footprint, all popular tubes and plates are compatible, including as many as 6 x 50 mL tubes.

Speed, time and temperature settings are continuously visible on the LCD, simultaneously showing both actual and selected values. Integral over-temperature control ensures long life, safety and sample integrity.

Blocks available separately, accomodate tubes from 0.2 mL to 50 mL.

  • Heating rate: 5°C/min.
  • Cooling rate: 2.5°C/min.
  • Speed increment: 10 rpm
  • Timer: 1min. to 99 hrs 99 min./continuous
  • Contoured wells provide uniform heating
  • Sequence link function for linking or repeating programs

Legal Information

MultiTherm is a trademark of Benchmark Scientific, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service