Z742862
Kern PLJ series precision balances
Kern PLJ 4200-2F, weighing capacity 4200 g, accuracy: 0.01 g, precision: ±0.004 g
Synonym(s):
high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances
Select a Size
€930.00
Select a Size
About This Item
€930.00
Recommended Products
AC/DC input
100 - 240 V AC, universal plug set
feature
Automatic internal adjustment
packaging
pack of 1 ea
manufacturer/tradename
Kern PLJ 4200-2F
weighing capacity measuring range
4200 g, accuracy: 0.01 g, precision: ±0.004 g
platform diam.
110 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Features
- High-quality milligram balance with enormous weighing range up to 2100 g – ideal for large samples or heavy tare containers
- Ergonomically optimised keypad for left and righthanded users
- Automatic internal adjustment, guarantees high degree of accuracy and makes the balance independent of its location of use. Ideal for mobile applications which require verification, such as ambulatory gold and jewellery purchasing
- Draught shield standard for models with weighing plate size 80 mm, weighing space Ø×H 60×150 mm
- Backlit LCD display, digit height 17 mm
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service