Skip to Content
Merck
All Photos(1)

Key Documents

Z742816

Kern EWJ series precision balances

Kern EWJ 600-2M, weighing capacity 600 g, accuracy: 0.01 g, precision: ±0.03 g

Synonym(s):

high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€510.00

€510.00


Check Cart for Availability


Select a Size

Change View
1 EA
€510.00

About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

€510.00


Check Cart for Availability

AC/DC input

100 - 240 V AC, universal plug set

material

stainless steel platform

feature

Includes draft shield

packaging

pack of 1 ea

manufacturer/tradename

Kern EWJ 600-2M

weighing capacity measuring range

600 g, accuracy: 0.01 g, precision: ±0.03 g

platform diam.

135 mm

Looking for similar products? Visit Product Comparison Guide

General description

High-quality precision balance with automatic internal adjustment

Features
  • Easy to use: All primary functions have their own key on the keypad
  • Automatic internal adjustment, time-controlled every 2 h, guarantees high degree of accuracy and makes the balance independent of its location
  • Capacity display: A bar lights up to show how much of the weighing range is still available
  • USB interface for transferring weighing data to the PC, printer, USB sticks etc.
  • Draft shield standard on models with [Max] = 600 g, weighing space W×D×H 145×160×80 mm

Technical data
  • Large backlit LCD display, digit height 16,5 mm
  • Overall dimensions W×D×H 220×315×90 mm (without draught shield) 220×340×321 mm (incl. draught shield)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service