Skip to Content
Merck
All Photos(1)

Key Documents

Z742786

Kern EW-N series toploader balances

Kern EW 12000-1NM+YKA-03, weighing capacity 12000 g, resolution: ±0.2 g, linearity: 0.1 g

Synonym(s):

laboratory balance, weighing balance

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€880.00

€880.00


Check Cart for Availability


Select a Size

Change View
1 EA
€880.00

About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

€880.00


Check Cart for Availability

AC/DC input

220 - 240 V AC, universal plug set

packaging

pack of 1 ea

manufacturer/tradename

Kern EW 12000-1NM+YKA-03

weighing capacity measuring range

12000 g, resolution: ±0.2 g, linearity: 0.1 g

platform W × L

180 mm × 160 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Adjusting program CAL for quick setting of the balance accuracy using an external test weight
  • Stable temperature behaviour
  • Short stabilisation time
  • Shock proof construction
  • High corner load performance
  • Capacity display: A bar lights up to show how much of the weighing range is still available
  • Precise counting: The automatic reference weight optimisation of reference weight gradually improves the averag piece weight value
  • GLP/ISO record keeping of weight values
  • Percentage determination
  • Totalising of pieces when counting
  • Draught shield standard for models with weighing plate size Ø 118 mm, weighing space WxDxH 158×130×78 mm
  • Protective working cover included with delivery


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service