Skip to Content
Merck
All Photos(1)

Key Documents

Z742603

myVolt Mini power supply

AC/DC input 230 V AC, UK plug

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€269.00

€269.00


Check Cart for Availability


Select a Size

Change View
1 EA
€269.00

About This Item

UNSPSC Code:
41105300
NACRES:
JA.13

€269.00


Check Cart for Availability

feature

Current Output: 5 - 400 mA (5 mA inc.)
Touchscreen control
Voltage Output: 10-300 V (5 V inc.)
output terminals: 4 pairs

packaging

pkg of 1

manufacturer/tradename

Benchmark Scientific E2100-E-UK

Looking for similar products? Visit Product Comparison Guide

General description

The Benchmark Scientific E2100 Accuris myVolt Mini is a compact electrophoresis power supply ideal for basic, constant voltage applications. Users can select constant 100V or 200V output, and the current can reach a maximum of 200mA.

Two sets of output jacks are available to connect up to 2 gel rigs and these small power supplies can securely be stacked for use with additional gel rigs.

Legal Information

myVolt is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service