Skip to Content
Merck
All Photos(1)

Key Documents

Z740931

Sigma-Aldrich

Aldrich® Essentials volumetric pipette, class A, meets DIN-ISO 648

capacity 2.0 mL, tol. 0.006 mL, orange

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
€151.00

€151.00


Check Cart for Availability


Select a Size

Change View
12 EA
€151.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

€151.00


Check Cart for Availability

material

borosilicate glass

feature

class A

packaging

pack of 12 ea

manufacturer/tradename

Sigma-Aldrich

tol. measuring range

0.006 mL

capacity

2.0 mL

color

orange

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Borosilicate glass, reusable, volumetric pipets, Calibrated to deliver. Permanent white fill mark and capacity mark. Color coded. Meets Class A, DIN-ISO 648 specifications.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service