Skip to Content
Merck
All Photos(1)

Key Documents

Z693464

2mag MIX 15 eco multi-position magnetic stirrer

AC/DC input 230 V AC, UK plug

Synonym(s):

laboratory stirrers, magnetic stir plates, magnetic stirrers, stirrers

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,210.00

€1,210.00


Check Cart for Availability


Select a Size

Change View
1 EA
€1,210.00

About This Item

UNSPSC Code:
41103806
NACRES:
NB.72

€1,210.00


Check Cart for Availability

material

stainless steel plate

feature

CE compliant

packaging

pack of 1 ea

manufacturer/tradename

2mag 30115

parameter

120 to 1200 rpm speed (stirring)

plate W × L

240 mm × 400 mm

stirrer volume

1-1500 mL , per stirring position

Looking for similar products? Visit Product Comparison Guide

General description

Ultra flat, wear-free magnetic stirrer with 15 stirring positions, up to 1,500 mL stirring volume suitable for 15 x 250 mL beaker glasses.

Price-optimized magnetic stirrer with 15 stirring positions, 100% maintenance-free and wear-free by inductive 2mag-Magnetic-Drive concept for powerful mixing of solutions, speed range from 120 to 1,200 rpm, 100% synchronized speeds, jerk-free stirring even at low speeds.

Clear digital display for stirrer speed settings, SoftStart procedure for reliable catching/centering and safe acceleration of the stirring bar. Automatic memory function to save the last settings, outstanding long-life cycle of the hermetically sealed drive system, resistant stainless steel housing for easy and fast cleaning.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service