Skip to Content
Merck
All Photos(1)

Key Documents

Z690015

Sigma-Aldrich

Aldrich® bath clamp

size L

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€64.20

€64.20


Check Cart for Availability


Select a Size

Change View
1 EA
€64.20

About This Item

UNSPSC Code:
41122413
NACRES:
NB.35

€64.20


Check Cart for Availability

size

L

jaw capacity

0-46 mm

prong W

11 mm

Looking for similar products? Visit Product Comparison Guide

General description

Corrosion resistant nickel-plated finish. Holds glassware, tubes and thermometers onto bath walls up to 9mm thick. Knurled thumbscrew tightens jaws to hold objects firmly. Large bath clamp is supplied with vinyl and fiberglass sleeve prong covers for high temperature applications.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service