Skip to Content
Merck
All Photos(1)

Key Documents

Z243620

Sigma-Aldrich

Aldrich clamp holder

with zinc plated steel thumbscrews

Synonym(s):

Clamp Holder, Laboratory Clamp Holder

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€32.20

€32.20


Check Cart for Availability


Select a Size

Change View
1 EA
€32.20

About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

€32.20


Check Cart for Availability

material

aluminum

Looking for similar products? Visit Product Comparison Guide

General description

Holds rods from 0.089 to 1.6 cm (0.6 in.) diameter.

Application

Aldrich clamp holder has been used to secure the glass vial containing the protein solution in the stirred hot oil bath.[1]

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Mirren Charnley et al.
Bio-protocol, 8(4), e2733-e2733 (2018-02-20)
Networks of amyloid nanofibrils fabricated from common globular proteins such as lysozyme and β-lactoglobulin have material properties that mimic the extracellular microenvironment of many cell types. Cells cultured on such amyloid fibril networks show improved attachment, spreading and in the

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service