Skip to Content
Merck
All Photos(1)

Key Documents

Z684430

Sigma-Aldrich

Aldrich® microscale vial, conical

volume 5.0 mL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€31.80

€31.80


Check Cart for Availability


Select a Size

Change View
1 EA
€31.80

About This Item

UNSPSC Code:
41100000
NACRES:
NB.43

€31.80


Check Cart for Availability

volume

5.0 mL

Looking for similar products? Visit Product Comparison Guide

General description

These heavy wall vials have an internal conical bottom and an outside flat ground bottom. The 3-8mL vials have approximate graduations with subdivisions of 1 mL. Includes 20-400 open top nylon screw cap, size 014 Viton® O-ring and 20mm PTFE-faced silicone septum.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Viton is a registered trademark of E. I. du Pont de Nemours and Company

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service