Skip to Content
Merck
All Photos(1)

Key Documents

Z115142

Sigma-Aldrich

Vials, screw top V-Vials® with open-top cap

volume 3 mL, 20-400 thread, diam. × H 20 mm × 50 mm

Synonym(s):

V-Vials screw cap glass vials

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
€219.00

€219.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
12 EA
€219.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

€219.00


Check Cart for Availability

Request a Bulk Order

material

PTFE/silicone cap liner
black phenolic cap
clear glass vial

feature

closure type black phenolic hole cap
closure type screw top vial

diam. × H

20 mm × 50 mm

volume

3 mL

fitting

20-400 thread

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Graduated. Autoclavable borosilicate USP Type 1 glass. PTFE faced rubber septum.

Footnote

The glass in Wheaton V-Vials meets the USP and EP Type I glass requirements for the arsenic and powdered glass tests.

Legal Information

V-Vial is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service