Skip to Content
Merck
All Photos(1)

Key Documents

Z678600

2mag MIX 15 multi position stirrer

AC/DC input 100 / 240 V AC, UK plug

Synonym(s):

induction multi-position stirrer, magnetic induction stir plate, magnetic wear-free stirrer, multi-position stirrer

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€2,280.00

€2,280.00


Check Cart for Availability


Select a Size

Change View
1 EA
€2,280.00

About This Item

UNSPSC Code:
41103806
NACRES:
NB.72

€2,280.00


Check Cart for Availability

material

stainless steel plate

feature

CE compliant
positions 15

packaging

pack of 1 ea

manufacturer/tradename

2mag 30015

parameter

100-2000 rpm speed

plate size × W × L

× 245 mm × 400 mm

stirrer volume

3000 mL

Looking for similar products? Visit Product Comparison Guide

General description

Ultra-flat magnetic stirrer with 15 stirring positions, up to 3,000 mL stirring volume, suitable for 15 x 250 mL beaker glasses.

Powerful 15 stirring positions, 100% maintenance-free and wear-free by inductive 2mag-Magnetic-Drive concept, extremely wide speed range of 100 to 2,000 rpm, 100% synchronized speed, jerk-free stirring even at low speeds, 4-step power settings of the stirrer, high power setting for viscous liquids and reduced power setting for long-term operation without any heating effects caused by the stirrer.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service