Skip to Content
Merck
All Photos(1)

Key Documents

Z678570

2mag MIX 1 magnetic stirrer

AC/DC input 100 / 240 V AC, UK plug

Synonym(s):

induction plate, induction stirrer, laboratory stirrer, magnetic stir plate, magnetic stirrer, stirrer

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€727.00

€727.00


Check Cart for Availability


Select a Size

Change View
1 EA
€727.00

About This Item

UNSPSC Code:
41103806
NACRES:
NB.72

€727.00


Check Cart for Availability

material

stainless steel plate

feature

CE compliant
positions 1

packaging

pack of 1 ea

manufacturer/tradename

2mag 30001

parameter

100-2000 rpm speed

plate size × W × L

× 180 mm × 200 mm

stirrer volume

10000 mL

Looking for similar products? Visit Product Comparison Guide

General description

Ultra flat, wear-free magnetic stirrer with 1 large stirring position, up to 10,000 mL stirring volume, also suitable for viscous media.

100% maintenance-free and wear-free by inductive 2mag-Magnetic-Drive concept for powerful mixing of solutions, extremely wide speed range from 100 to 2,000 rpm, jerk-free stirring even at low speeds, 4-step power settings for high power with regard to large and viscous stirring volumes and reduced power for the warming-free continuous operation.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service