Skip to Content
Merck
All Photos(1)

Key Documents

Z678538

2Mag MIX 1 eco magnetic stirrer

AC/DC input 100 / 240 V AC (4-way adaptor supplied)

Synonym(s):

induction plate, induction stirrer, laboratory stirrer, magnetic stir plate, magnetic stirrer, stirrer

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€440.00

€440.00


Check Cart for Availability


Select a Size

Change View
1 EA
€440.00

About This Item

UNSPSC Code:
41103806
NACRES:
NB.72

€440.00


Check Cart for Availability

material

stainless steel plate

feature

CE compliant
4-way adaptor includes: Europlug (flat 2-pin), UK, US and Australian

packaging

pack of 1 ea

manufacturer/tradename

2mag 30101

parameter

120-1400 rpm speed

plate size × W × L

× 120 mm × 120 mm

stirrer volume

3000 mL

Looking for similar products? Visit Product Comparison Guide

General description

Ultra flat, wear-free magnetic stirrer with 1 large stirring position, up to 3,000 mL stirring volume, also suitable for operation with aggressive media.

Price-optimized magnetic stirrer, 100% maintenance-free and wear-free by inductive 2Mag-Magnetic-Drive concept for mixing of solutions, speed range from 120 up to 1,400 rpm, jerk-free stirring even at low speeds.

  • Maintenance-free
  • Economical
  • SoftStar setting for reliable, jerk-free centering of stirring bar
  • Clear digital display

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service