Skip to Content
Merck
All Photos(1)

Key Documents

Z678414

Multiflow peristaltic pump

AC/DC input 230 V AC, EuroPlug

Synonym(s):

multiflow pumps, peristaltic pumps, tubing pumps

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€2,120.00

€2,120.00


Check Cart for Availability


Select a Size

Change View
1 EA
€2,120.00

About This Item

UNSPSC Code:
41105102
NACRES:
NB.79

€2,120.00


Check Cart for Availability

description

programmable up to 99 steps

manufacturer/tradename

Lambda Laboratory Instruments

parameter

.000167-10 mL/min flow rate

suitability

suitable for (fermentation, bio cultures, chemical synthesis; fraction collection)

Looking for similar products? Visit Product Comparison Guide

General description

The Multiflow peristaltic pump has all of the benefits of the Preciflow pump with the addition of allowing the flow rate to be programmed with up to 99 steps. By programming zero flow rates the pump can be switched on and off without using a timer.

Supplied with 5 m of silicone tubing 3/5 mm.

  • Programmable stepping motor with microprocessor ensures high precision of flow rate
  • Replacement of rollers with bearings reduces friction & mechanical strain leading to better pump performance and greatly extended tubing life
  • Asymmetric pump head reduces pulsations
  • Small foot print saves bench space

All LAMBDA peristaltic pumps have the same following characteristics:
  • Digital speed control in the range 0:1000
  • Analog remote control ON/OFF and full range speed control (0–10 V)
  • RS 485 interface (optional)
  • Very small dimensions: 10.5 (W) × 9.5 (H) × 10.5 (D) cm
  • Very quiet operation
  • Plug in switching power supply for mains 90–240 V/AC, 50–60 Hz, output 12 V/DC
  • Long life even with low cost tubing without stoppers
  • Safety conform to CE and IEC 1010/1

All LAMBDA peristaltic pumps can be utilized in the following automated applications:
  • Fermentation
  • Bio cultures
  • Chemical synthesis
  • Fraction collection

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service