Skip to Content
Merck
All Photos(1)

Key Documents

Z674192

Duran® amber GLS 80 wide mouth graduated laboratory bottles

capacity 5,000 mL, with cap

Synonym(s):

1160149

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€327.00

€327.00


Check Cart for Availability


Select a Size

Change View
1 EA
€327.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

€327.00


Check Cart for Availability

material

glass bottle
round bottle

Joint

Joints threaded neck (GLS80)

sterility

non-sterile

feature

graduations
with cap

packaging

pack of 1 ea

manufacturer/tradename

DURAN® 1160149

capacity

5,000 mL

neck O.D.

80 mm

Looking for similar products? Visit Product Comparison Guide

General description

The amber Duran bottle protects media from light in the 300 - 500 nm range. This makes it particularly useful for working with light-sensitive media and long-term storage of substances.

  • UV protection up to 500 nm wavelength
  • Only outer surface tinted to ensure no ion leaching
  • Special heat treatment ensures tint is durable
  • Supplied with blue quick-release cap and pouring ring that is autoclavable up to 140°C

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service