Skip to Content
Merck
All Photos(1)

Key Documents

Z674125

Duran® GLS 80 wide mouth graduated laboratory bottles with cap and pouring ring

capacity 5,000 mL

Synonym(s):

lab bottle, lab bottles, wide mouth glass

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€193.00

€193.00


Check Cart for Availability


Select a Size

Change View
1 EA
€193.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

€193.00


Check Cart for Availability

material

glass bottle
polypropylene cap
round bottle

Joint

Joints threaded neck (GLS80)

sterility

non-sterile

feature

graduations
with cap

packaging

pack of 1 ea

manufacturer/tradename

DURAN® 1113949

capacity

5,000 mL

neck I.D.

80 mm

Looking for similar products? Visit Product Comparison Guide

General description

The wide opening for safe and easy handling of powders and liquids makes the Duran GLS 80 bottle a versatile partner for all routine laboratory applications.

  • Duran glass elliminates ion leaching problems
  • Sturdy design enhances safety and service life
  • Thermal properties allow sterilisation by autoclave
  • Convenient and easy to read graduations
  • Supplied with blue quick-release cap and pouring ring that is autoclavable up to 140°C

Features and Benefits

  • Manufactured from DURAN® borosilicate glass 3.3. DURAN® is a neutral glass, classified as a Glass Type I according to USP <660>, EP (3.2.1) and JP <7.01>, and meets ASTM E438, Type I, Class A requirements
  • Easy access to the bottle contents due to the wide diameter of the bottle neck
  • Special thread design for rapid opening and closing in less than a turn
  • Optimum filling and pouring and particularly easy cleaning
  • Spoons, spatulas and tweezers can be manipulated with ease
  • Even large-volume funnels can be inserted into the bottles without any difficulty
  • Stability due to the large base area
  • Easy-to-read scale with graduation marks to estimate the content
  • Fired-on, highly durable white ceramic
  • Complete with blue screw cap (PP, integral lip seal) and pouring ring (PP) for drip-free pouring and clean, safe working

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service