Skip to Content
Merck
All Photos(1)

Key Documents

Z672084

RF wireless thermometer-hygrometer-clock

temperature 0-50 °C

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122411
NACRES:
NB.35

feature

CE compliant
CSA approved

temperature measuring range

0-50 °C

size

125 mm × 99 mm

weight

213.2 g

battery power

2 AA

General description

Ideal for monitoring temperature and humidity in fridges, glove boxes and cold rooms.
  • Digital thermometer and hygrometer
  • RF wireless thermometer links up to 3 remote sensors (1 included)
  • Max/Min memory for temperature and humidity
  • User prest temperature alert settings for in/out channel
  • Low battery indicator

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service