Skip to Content
Merck
All Photos(1)

Key Documents

Z650463

Hirschmann® measuring cylinders, Class B

volume 5000 mL, accuracy: 37.5 mL, amber graduations

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€405.00

€405.00


Check Cart for Availability


Select a Size

Change View
1 EA
€405.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

€405.00


Check Cart for Availability

material

borosilicate glass
hexagonal glass base

feature

subdivision 50 mL

manufacturer/tradename

Hirschmann 220 01 97

availability

available only in EU

volume measuring range

5000 mL, accuracy: 37.5 mL

L

650 mm

color

amber graduations

Looking for similar products? Visit Product Comparison Guide

General description

With spout and short line graduation. Calibrated to contain (TC, IN) according to DIN 12 680 T1.

Legal Information

Hirschmann is a registered trademark of Hirschmann Laborgeräte GmbH & Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service