Skip to Content
Merck
All Photos(1)

Key Documents

Z566594

Sigma-Aldrich

Aldrich® glass lab kit

joint: threaded 19/22, with 3-neck flask

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,020.00

€1,020.00


Check Cart for Availability


Select a Size

Change View
1 EA
€1,020.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

€1,020.00


Check Cart for Availability

Joint

joint: threaded19/22

description

grease-free

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Components:
Distilling column
West condenser
Separatory funnel, 125mL
Bleed tube
Rubber thermometer holder
Thermometer adapter
Round-bottom flask, 25mL
Round-bottom flask, 50mL
Round-bottom flask, 100mL
Round-bottom flask with septum-inlet, 250mL
Three-neck round-bottom flask, 500mL
3-way adapter, 3 ground-glass joints
Vacuum adapter
Claisen adapter
Glass stopper
Kits feature greaseless, vacuum tight, threaded standard taper joints. The connecting nuts eliminate the need for joint clips and with a simple twist loosen the joints for safe disassembly. This glassware is compatible for use with regular standard taper joints.

Supplied in a foam-lined plastic storage case.

Linkage

See the Threaded Ground Glass Tutorial to see how threaded joints work.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service