Skip to Content
Merck
All Photos(1)

Key Documents

Z122548

Sigma-Aldrich

Aldrich® student glass lab kit

joint: ST/NS 14/20

Synonym(s):

Glass Lab Kit, Student Lab Kit

Sign Into View Organizational & Contract Pricing

Select a Size

1 KIT
€947.00

€947.00


Check Cart for Availability


Select a Size

Change View
1 KIT
€947.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

€947.00


Check Cart for Availability

Joint

joint: ST/NS14/20

Related Categories

General description

Glassware with standard 14/20 ground-glass joints provides a high-quality, low-cost solution for school laboratories and research. Customize the basic 14/20 kit with your choice of glass components and accessories available. Supplied in a foam-lined storage case. Contact our Glass Center to discuss your custom kit requirements at [email protected]

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Kit Components Also Available Separately

Product No.
Description
SDS

  • Z122491A. Drying tubes with joint, Joint: ST/NS 14/20SDS

  • Z122394B. Aldrich® vacuum adapter, male ST/NS 14/20, side-portSDS

  • Z122386C. Aldrich® bent vacuum-distilling adapterSDS

  • Z100676D. Round-bottom flask for Aldrich® student glass kitSDS

  • Z122408E. Aldrich® three-way adapter, Joint: ST/NS 14/20SDS

  • Z122475F. Aldrich® Micro Vigreux column, unjacketed, effective L 90 mmSDS

  • Z413429G. Aldrich® Claisen adapter, without drip-tip, bottom and side ST/NS 14/20SDS

  • Z122483H. Hex-head stopper, plain, Joint: ST/NS 14/20SDS

  • Z122459I. Aldrich® three-neck round-bottom flask, angled, capacity 100 mLSDS

  • Z100641J. Aldrich® single-neck round-bottom flask, capacity 25 mL, Joint: ST/NS 14/20SDS

  • Z122416K. Aldrich® Liebig condenser, overall H 200 mm, Joint: ST/NS 14/20SDS

  • Z543748L. Aldrich® thermometer adapter for Aldrich student glass kitSDS

  • Z100668M. Aldrich® single-neck round-bottom flask, capacity 50 mLSDS

  • Z122513N. Gas-inlet tube for Aldrich® Glassware kitsSDS

  • Z122467O. Aldrich® addition funnel, capacity 50 mL, Joint: ST/NS 14/20SDS

See All (15)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service