Skip to Content
Merck
All Photos(2)

Key Documents

Z562629

Sigma-Aldrich

Aldrich® lecture-bottle station

for corrosive gases, Monel® regulator with cross-purge valve

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€6,650.00

€6,650.00


Estimated to ship on25 March 2025



Select a Size

Change View
1 EA
€6,650.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.51

€6,650.00


Estimated to ship on25 March 2025


material

Monel® regulator with cross-purge valve

feature

Outlet flow coefficient (Cv): 0.129

inlet CGA

180

Looking for similar products? Visit Product Comparison Guide

General description

For strong, acid-forming gas applications, such as hydrogen chloride, hydrogen bromide, hydrogen fluoride, and silicon tetrafluoride. Cross-purge valve sits between the lecture-bottle and regulator to prevent escape of toxic and flammable gases when changing cylinders and permits purging system with inert gas to remove air, moisture, and process gas to minimize gas hydrolysis and corrosion damage to equipment. Purge system with dry, inert gas before introducing corrosive gases and again immediately after use. Swagelok tube connector, 21979-U sold separately, is required when using with corrosive gases.

Regulator specifications:
Single stage, panel-mounted electroless nickel-plated brass body with PTFE-lined stainless steel pressure diaphragm, Monel nozzle with PCTFE seat, Viton seals, captured vent for safe operation (1/4 in. NPTM connection), 2.7 in. diameter stainless steel gauges, helium leak rate tested at 1 x 10-6 ssc/sec., 3000 psig maximum inlet pressure, 0-80 psig delivery range, Stainless steel outlet needle valve with 1/4 in. MNPF connection.

Cross-purge valve specifications:
316L stainless steel body and diaphragm-seal valves with color-coded handles, welded construction, electropolished and cleaned for oxygen service, 3000 psig maximum inlet pressure with 1/4 in. NPTF connections.
Dispensing lecture-bottle gases has never been safer or simpler using these portable lecture-bottle stations. The premium quality components housed within a station are matched to the application, fully assembled, leak-tested, and ready for use.

Just connect the station to the lecture-bottle, process, and a source of inert gas, if using a station with a purge valve, and you are ready to go.

Safe and Simple:
  • Gas dispensing and storage in one compact, portable system
  • Keeps lecture-bottles upright and stable, eliminates tip-over
  • Reduces equipment damage and chance of personal injury
  • Choice of four models matched to the application
  • Online Lecture-Bottle Equipment to Gases Selection Guide

Station Specifications:
1. Heavy-gauge steel cabinet with durable, red enamel finish, table-top or wall mountable
2. Quality, panel-mounted regulators and purge valves
3. Braided, 316L stainless steel hose with CGA-180 remote connection to the lecture-bottle
4. Support for two lecture-bottles, one in use and a spare
5. Clearly labeled gauges, gas connections, and valve functions
6. Instructions for Use label on front of cabinet
7. Fully assembled, leak-tested and ready for use

Linkage

For more information on station set-up, see the Lecture Bottle Technical Bulletin

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Monel is a registered trademark of Huntington Alloys Corp.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service