Skip to Content
Merck
All Photos(1)

Key Documents

Z562025

Platinum crucible

standard, capacity 10 mL

Synonym(s):

crucibles

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,330.00

€1,330.00


Check Cart for Availability


Select a Size

Change View
1 EA
€1,330.00

About This Item

UNSPSC Code:
41121812
NACRES:
NB.43

€1,330.00


Check Cart for Availability

material

platinum

packaging

pack of 1 ea

manufacturer/tradename

Birmingham metals BC2

capacity

10 mL

dish diam. × H

26 mm × 29 mm , Base 15.5 mm

weight

8.5 g+/- 5%

Looking for similar products? Visit Product Comparison Guide

Application

Platinum crucible is suitable for use in analytical laboratories for different industries.

Features and Benefits

  • It can withstand harsh use
  • Designed with a heavy base and lighter walls


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service