Skip to Content
Merck
All Photos(1)

Key Documents

Z247634

Coors high-alumina crucible

High form, capacity 50 mL

Synonym(s):

High-Alumina Crucible

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€69.20

€69.20


Check Cart for Availability


Select a Size

Change View
1 EA
€69.20

About This Item

UNSPSC Code:
41122200
NACRES:
NB.43

€69.20


Check Cart for Availability

packaging

pack of 1 ea

manufacturer/tradename

Coorstek 65504

H

47 mm

capacity

50 mL

top diam.

48 mm

Looking for similar products? Visit Product Comparison Guide

General description

Made of 99.8% pure, recrystallized aluminum oxide for high resistance to chemical attack. For use in reducing and oxidizing atmospheres and refractory metals (such as molybdenum, platinum, rhodium, tungsten, tantalum, and iridium). O.D. dimension tolerance is +/-5%. Max. use temp. (no load): 1,750 °C.

Legal Information

Coors is a trademark of Coorstek, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service