Skip to Content
Merck
All Photos(4)

Key Documents

Z556726

Sigma-Aldrich

Aldrich® Benchclamp 2-prong

single adjustment, size L

Synonym(s):

bench clamps

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€53.40

€53.40


Check Cart for Availability


Select a Size

Change View
1 EA
€53.40

About This Item

UNSPSC Code:
41122413
NACRES:
NB.35

€53.40


Check Cart for Availability

size

L

L × diam.

127 mm × 11 mm , arm

jaw capacity

0-92 mm

prong W

23 mm

Looking for similar products? Visit Product Comparison Guide

General description

Aldrich benchclamp clamps have a nickel-plated finish and are corrosion resistant. The clamps come with slip-on fiberglass finger covers. The Grippy Knob design has a round nut which is easy to turn making tightening the clamps around glassware fast and convenient.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Benchclamp is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service