Skip to Content
Merck
All Photos(1)

Key Documents

Z553565

Sigma-Aldrich

Aldrich® dry ice condenser-trap with SafetyBarb® tubing connector

reservoir capacity 500 mL, Overall H 470 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,120.00

€1,120.00


Check Cart for Availability


Select a Size

Change View
1 EA
€1,120.00

About This Item

UNSPSC Code:
41104812
NACRES:
NB.43

€1,120.00


Check Cart for Availability

Overall H

470 mm

reservoir capacity

500 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

This glassware features removable polypropylene hose barb connections for 1/4 in. I.D. tubing. The barbs eliminate accidental glassware breakage when installing or removing tubing. A silicone rubber seal ensures a liquid and vacuum-tight connection to the glass GL-14 thread. Simply unscrew the cap to remove the hose barb. 4 mm PTFE stopcock.

Use with or without dry ice to condense and collect in trap. Order replacement SafetyBarb hose connectors Z547786 (straight) or Z547883 (angled).

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
SafetyBarb is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service