Skip to Content
Merck
All Photos(1)

Key Documents

Z551058

Graduated Valumetric bottles

clear soda-lime glass bottle, capacity 500 mL, white polypropylene cap, (PTFE faced LDPE liner), case of 24 ea

Synonym(s):

W216975

Sign Into View Organizational & Contract Pricing

Select a Size

24 EA
€358.00

€358.00


Estimated to ship on22 May 2025



Select a Size

Change View
24 EA
€358.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

€358.00


Estimated to ship on22 May 2025


material

(PTFE faced LDPE liner)
clear soda-lime glass bottle
round bottle
white polypropylene cap

Joint

Joints threaded neck (70-400)

feature

with cap

packaging

case of 24 ea

manufacturer/tradename

WHEATON® W216975

capacity

500 mL

diam. × H

76 mm × 145 mm

Looking for similar products? Visit Product Comparison Guide

General description

Ideal for use as sample bottles. They are also useful for dry powders, soil samples, and specimen storage. All bottles are made of clear, Type III soda lime glass.

Legal Information

Valumetric is a trademark of Wheaton Industries, Inc.
WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service