Skip to Content
Merck
All Photos(1)

Key Documents

Z546542

Sigma-Aldrich

Aldrich® Buchner funnel

funnel capacity 30 mL, disc diam. 30 mm, porosity 70-100 μm

Synonym(s):

buchner funnels, filter funnel, filter funnels

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€68.90

€68.90


Check Cart for Availability


Select a Size

Change View
1 EA
€68.90

About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

€68.90


Check Cart for Availability

material

(Both funnels and frits are made of borosilicate glass)

disc diam.

30 mm

funnel capacity

30 mL

stem diam.

10 mm

pore size

70-100 μm porosity

Looking for similar products? Visit Product Comparison Guide

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service