Skip to Content
Merck
All Photos(1)

Key Documents

Z178136

Scienceware® polypropylene Buchner funnel

capacity 75 mL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€26.50

€26.50


Check Cart for Availability


Select a Size

Change View
1 EA
€26.50

About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

€26.50


Check Cart for Availability

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art H14601-0000

capacity

75 mL

plate diam.

55 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Steam autoclavable at 250°F (121°C). Molded two-piece construction; snaps together for vacuum seal. Perforated filter plate which supports filter paper of your choice.

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

1–2 of 2 Questions  
  1. What is the Department of Transportation shipping information for this product?

    1 answer
    1. Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.

      Helpful?

  2. Do the Scienceware® brand polypropylene products contain any leachable material?

    1 answer
    1. Although Bel-Art does not specifically test their Scienceware® brand polypropylene products, they have no evidence of any problems with leachable material in the polypropylene.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service